
Pallet Rack Enclosure Bi-Parting Doors, 96"W X 120"H
Mfr # RS1B080010
Zoro # G4631274
product price: $1,203.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Overall Width
96 in.
Material
Steel
Door Type
Hinged Swing
Finish
Powder Coated
Color
Black or Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS1B080010
Zoro #
G4631274
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
120 in.
Overall Width
96 in.
Overall Depth
3 in.
Details
Material
Steel
Door Type
Hinged Swing
Finish
Powder Coated
Color
Black or Gray
Gauge
10 ga Wire
Includes
Wire Mesh Cage Panels, Upright Post Hinge Assemblies, Hardware
For Use With
Pallet Rack or Bulk Rack
Description
Secure and control inventory with a pair of 4 ft. W x 10 ft. H panels to create bi-parting gates to secure the front of 120 in. wide pallet rack, 10ga 2 in. square welded mesh panel comes with 4ea bolt-on pintle hinge brackets for connection, incl bolt-on padlock hasps (padlocks not included), combine with rack safety back panels and side panels to create full enclosure, durable gray powder coat finish, includes ALL mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.