
Pallet Rack Safety Back Panel, 108"Wx48"H W/12" Offset Drop-In Brckts
Mfr # RS1N091204
Zoro # G4631828
product price: $330.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
108 in.
Overall Depth
12 in.
Material
Steel
Gauge
10 ga Wire
Color
Black or Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS1N091204
Zoro #
G4631828
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in.
Overall Width
108 in.
Overall Depth
12 in.
Details
Material
Steel
Gauge
10 ga Wire
Color
Black or Gray
Finish
Powder Coated
Includes
Wire Mesh Cage Panel, Drop-in Offset Bracket, Hardware
For Use With
Pallet Rack or Bulk Rack
Description
9 ft. W x 4 ft. H steel mesh containment panel for guarding the back of your pallet rack, 10ga 2 in. square welded mesh panel comes with 4ea of our patent pending Grrripper brackets which drop-in to a teardrop pallet rack frame with a 8 in. to 12 in. adjustable offset, perfect for arresting loads from shifting or falling into aisles or flue space between back-to-back racks, includes ALL mounting hardware and safety pins which will prevent system from disengaging when installed per mfg's instructions, order and stack several panels to contain multiple beam levels, durable gray powder coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.