Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets

  • Mfr # RS1N120305

  • Zoro # G4631764


product price: $520.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
144 in.
Material
Steel
Gauge
10 ga Wire
Color
Black or Gray
Includes
Wire Mesh Cage Panel, Drop-in Offset Bracket, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1N120305
Zoro #
G4631764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in.
Overall Width
144 in.
Overall Depth
3 in.

Details

Material
Steel
Gauge
10 ga Wire
Color
Black or Gray
Includes
Wire Mesh Cage Panel, Drop-in Offset Bracket, Hardware
Finish
Powder Coated
For Use With
Pallet Rack or Bulk Rack

Description

12 ft. W x 5 ft. H steel mesh containment system for guarding the back of your pallet rack, incl 8 ft. W and 4 ft. W 10ga 2 in. square welded mesh panels and splice channel for added strength, comes with 4ea of our patent pending Grrripper brackets which drop-in to a teardrop pallet rack frame with a 1 in. to 3 in. adjustable offset, perfect for arresting loads from shifting or falling into aisles or flue space between back-to-back racks, includes ALL mounting hardware and safety pins which will prevent system from disengaging when installed per mfg's instructions, order and stack several panels to contain multiple beam levels, durable gray powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.