Zoro Homepage

Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts

  • Mfr # RS1N004210

  • Zoro # G4631694


product price: $393.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
1.5 in.
Material
Steel
Includes
Wire Mesh Cage Panels, Flush Brackets, Hardware
Finish
Powder Coated
Gauge
10 ga Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1N004210
Zoro #
G4631694
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
120 in.
Overall Width
1.5 in.
Overall Depth
36 in.

Details

Material
Steel
Includes
Wire Mesh Cage Panels, Flush Brackets, Hardware
Finish
Powder Coated
Gauge
10 ga Wire
Color
Black or Gray
For Use With
Pallet Rack or Bulk Rack

Description

3 ft. W x 10 ft. H steel mesh security panel for guarding the sides of both 36 in. and 42 in. deep rack upright frames, 10ga 2 in. square welded mesh panel comes with 4ea bolt-on angle brackets for connection, recommended use is for rack ends only to avoid field modification, order and stack several panels to contain multiple beam levels, durable gray powder coat finish, includes ALL mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.