Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BreakAway Transducer Pole for Track Systems

  • Mfr # TPOLE-BA-AT-1

  • Zoro # G915695381


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Color
Black
Material
Aluminum
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPOLE-BA-AT-1
Zoro #
G915695381
UPC #
850051032273
Country of Origin
United States

Dimensions

Depth
12 in
Length
48 in

Details

Color
Black
Material
Aluminum

Description

The Breakaway locks-in every 90 Degrees in either direction, making it easy to get out of the water and get to your next fishing spot.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.