Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Transducer Pole Base

  • Mfr # TPOLE-BASE

  • Zoro # G615695353


product price: $30.35
/ea

Key Features

Length
10 in
Material
Aluminum
Color
Black
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPOLE-BASE
Zoro #
G615695353
UPC #
850051032402
Country of Origin
United States

Dimensions

Length
10 in
Depth
10 in

Details

Material
Aluminum
Color
Black

Description

Transducer Pole Deck Mounting Plate adds a second base to your boat or another. Size: 3 x 4 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.