Zoro Homepage

Fixed Transducer Pole All-Terrain Standard

  • Mfr # TPOLE-FIXED-AT-ST

  • Zoro # G715798138


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Depth
12 in
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPOLE-FIXED-AT-ST
Zoro #
G715798138
UPC #
850051032020
Country of Origin
United States

Dimensions

Length
48 in
Depth
12 in

Details

Color
Black
Material
Aluminum

Description

The All-Terrain is a three section pole. The top section is an adjustable aluminum handle that can extend and shorten, the mid-section is 36 Inches of aluminum that allows the pole to extend or shorten, the bottom section is made of 24 Inches PVC to give extra flexibility. Allows the pole to take some impact and return to its normal state without damaging the Transducer. Does not come with mounting hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.