Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Ultimate Single Pole Short Double Stack Standard

  • Mfr # BD-SINGLP-SDS

  • Zoro # G515562700


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Material
Aluminum
Depth
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-SINGLP-SDS
Zoro #
G515562700
UPC #
850051032389
Country of Origin
United States

Dimensions

Length
22 in
Depth
12 in

Details

Material
Aluminum
Color
Black

Description

The Ultimate Single Pole series is a tough bow mount designed for anglers that want the versatility of the BeatDown Outdoors mounting systems, but doesn't need as much height to their rig. The Single Pole series is offered in both a short 7 height and tall 13 height version and with/without the Quick Release system. Being a single pole design, this mount is more cost friendly and still has all of the great features of the Ultimate lineup of mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.