Zoro Homepage

Instant Adhesive, Clear, 2.45 oz, Bottle

  • Mfr # 25082

  • Zoro # G105297296


product price: $3.15
/ea
Sold in multiples of 24 for $75.60

Key Features

Color
Clear
Container Size
2.45 oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25082
Zoro #
G105297296
UPC #
70798250826
Country of Origin
United States

Dimensions

Container Size
2.45 oz

Details

Item
Instant Adhesive
Color
Clear
Container Type
Bottle

Description

For general construction remodeling maintenance and repair projects. The quick-grab formula of Dap Beats the nail provides a high-strength heat and water-resistant bond to a variety of substrates. Meets ASTM specification C 557. Interior/exterior use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.