Shop BEATS
See all product information
Create Account
USB-A to USB-C Cable 5 ft. Black
- Mfr # MDGG4LL/A
- Zoro # G224151134
product price:Â
$
29.39
/ea
Key Features
End 1 Connection Type
USB 2.0 Type C - Male
Cable Type
USB-C/USB-A
End 2 Connection Type
USB 2.0 Type A - Male
Overall Length
4.92 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDGG4LL/A
- Zoro #
- G224151134
- UPC #
- 195950231335
- Country of Origin
- China
- End 1 Connection Type
- USB 2.0 Type C - Male
- Cable Type
- USB-C/USB-A
- End 2 Connection Type
- USB 2.0 Type A - Male
- Item
- Data Transfer Cable
Dimensions
- Overall Length
- 4.92 ft
Description
This Beats USB-A to USB-C Woven Cable (1.5 m) - Bolt Black helps to Elevate your charging game and ditch the tangles, kinks and frays with our new reinforced braided cables. Compatible with Apple and Android devices with USB-C charging ports, the Beats 1.5-meter (5-foot) USB-A to USB-C charging cable is made with a tangle-free woven design for extra durability and convenience. Beats cables undergo thousands of hours of testing throughout the design and manufacturing process and are reinforced to help prevent fraying. Built for charging, syncing, CarPlay, and transferring data, this braided cable supports fast charging of up to 15 watts on select iPhones and iPads, and can transfer data at USB 2.0 rates. Power adapter not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.