Citrus II Cleaner, 1 gal., Refill, PK4, Bottle, Citrus, 4 PK
Mfr # 633712928
Zoro # G4888200
product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
Ready to Use
Standards
EPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633712928
Zoro #
G4888200
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal.
Container Size
1 gal
Details
Item
Citrus II Cleaner,1 gal.,Refill,PK4
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
Ready to Use
Standards
EPA
Surfaces for Use On
Disinfect Hard, Non-Porous, Inanimate, Environmental Surfaces, Equipment and Non-Critical Instruments
Ready to Use/Concentrated
Ready to Use
Application
Hospital and Germicidal Cleaning
Cleaner Chemical Product Grouping
Surface Cleaner
For Use On
virtually any household surface
Description
Citrus II Cleaner,1 gal.,Refill,PK4, Package Quantity 4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.