Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Wide Built-In Cosmetics Refrigerated Drawer

  • Mfr # LX1DP

  • Zoro # G316281848


product price: $1,020.99
/ea
Free Shipping & Returns

Key Features

Defrost
Frost-Free
Refrigerator Capacity
0.8 cu.ft.
Overall Depth
20.63 in
Color
Black
Width
17.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX1DP
Zoro #
G316281848
UPC #
761101146713
Country of Origin
China

Dimensions

Overall Depth
20.63 in
Width
17.88 in
Height
11.88 in

Details

Defrost
Frost-Free
Item
Refrigerator
Refrigerator Capacity
0.8 cu.ft.
Color
Black
Standards
ETL -ETL-C
Door Color
Pink
Application
Refrigerator
Finish
Black
Refrigerator Item
Refrigerator
Freezer Capacity
0.8 cu. ft.

Description

BeautiFridge by Summit Appliance presents a unique selection of compact coolers designed and constructed for the reliable storage and display of cosmetics. Our single drawer series offers unique solutions to elevate walk-in closets, powder rooms and bathrooms, vanity tables, and much more. Model LX1DP is a 1-drawer cosmetics fridge that utilizes an efficient and quiet solid state cooling system. The stainless steel drawer is finished with a gentle blush pink front in a matte texture, with a pro handle included to finish the look.


  • Designed and constructed to ensure the proper storage conditions for skincare products
  • Slim fit allows you to elevate extra undercounter or wall space
  • Solid state cooling eliminates the typical noises and vibrations produced by compressor-based coolers
  • Audible/visual alarm alerts if the drawer has been left open for five minutes
  • Gentle pink front in a matte finish offers a playful look for your space
  • Drawer front and interior constructed from stainless steel for added durability and easy cleanability
  • Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit
  • Designed to operate between 46 and 68oF for the ideal storage of perfumes, serums, and other skincare products
  • Temperature range and unit size makes it the perfect spa or vanity cooler to keep cosmetics, serums, and other skincare products stored at the proper conditions
  • Audible/visual alarm alerts if the drawer has been left open for five minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.