Zoro Homepage

Cosmetics Cooler

  • Mfr # LX114LGT1

  • Zoro # G116281987


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
0.85 cu.ft.
Width
13.75 in
Height
18.88 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX114LGT1
Zoro #
G116281987
UPC #
761101067810
Country of Origin
China

Dimensions

Width
13.75 in
Height
18.88 in
Overall Depth
17.25 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
0.85 cu.ft.
Item
Refrigerator
Color
Black
Defrost
Automatic
Door Material
Glass
Refrigerator Item
Refrigerator
Finish
Black
Freezer Capacity
0.85 cu. ft.
Construction Material
Glass
Application
Refrigerator

Description

BeautiFridge by Summit Appliance presents a unique selection of compact coolers designed and constructed for the reliable storage and display of cosmetics. The LX114LGT1 is a compact cooler ideal for keeping beauty products under the proper conditions. It comes in a jet black cabinet finish with a user-reversible, double-pane tempered glass door that includes mirror-tinting to protect interior contents from 99% of UV rays and reduces 87% of glares. It can also serve as a vanity mirror allowing users to apply cosmetics for added convenience. Powerful but energy efficient LED lighting provides an attractive view of the black interior, while a factory-installed lock offers added security. A sealed back saves space and makes for easy cleaning of the unit. Inside, the LX114LGT1 utilizes a commercial-grade compressor that helps to ensure rapid temperature recovery for better performance. Fan-forced cooling affords even temperature distribution within the unit, while an automatic defrost operation means minimal user maintenance. The digital thermostat is located inside, with a specialized range of 42 Degrees F to 65 Degrees F to keep makeup and facial creams properly cooled. For convenient storage, all BeautiFridge coolers include two adjustable metal shelves that can easily be removed to serve as trays for your cosmetics. We also include a third shelf designed to sit on the unit's floor, with multiple round and square cutouts ideal for the upright storage of creams, serums, and similar cosmetics typically packaged in bottle form. The LX114LGT1 comes with shelving in a glossy mint finish. Additional colors are available. Visit www.summitappliance.com/beautifridge to view additional options. With its user-friendly features designed to attractively store and display cosmetics, the BeautiFridge is the perfect addition to any home vanity, bathroom, or similar space.


  • Warmer temperature setting via digital controls allow the perfect storage conditions for high value creams, cosmetics, and perfumes
  • Operates between 42o and 65oF to keep cosmetics properly cooled
  • Adjustable thermostat located inside to prevent unsupervised temperature changes
  • User-reversible door swing offers more flexibility in where you place the BeautiFridge
  • Allows door to serve as a mirror while saving energy, reducing UV lights/glares, and better insulating interior contents
  • No-frost convenience for reduced user maintenance
  • Keyed lock for a secure interior, with 2 keys included
  • Two powder-coated metal shelves can be placed in a variety of positions for optimum storage, with a versatile design that allows you to display the high shelf lip or reverse to show more of your stored items
  • Lower shelf features a variety of cutout sizes for upright storage of serums, creams, and similar cosmetics
  • User-reversible door swing offers more flexibility in where you place the BeautiFridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.