Zoro Homepage

Cosmetics Cooler

  • Mfr # LX114LP

  • Zoro # G216281900


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Height
18.88 in
Standards
ETL -ETL-C
Color
Black
Overall Depth
17.25 in
Refrigerator Capacity
0.85 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX114LP
Zoro #
G216281900
UPC #
761101067827
Country of Origin
China

Dimensions

Height
18.88 in
Overall Depth
17.25 in
Width
13.75 in

Details

Standards
ETL -ETL-C
Color
Black
Item
Refrigerator
Refrigerator Capacity
0.85 cu.ft.
Defrost
Automatic
Door Material
Glass
Freezer Capacity
0.85 cu. ft.
Refrigerator Item
Refrigerator
Construction Material
Glass
Application
Refrigerator
Finish
Black

Description

BeautiFridge by Summit Appliance presents a unique selection of compact coolers designed and constructed for the reliable storage and display of cosmetics. The LX114LR is a compact cooler ideal for keeping beauty products under the proper conditions. It comes in a jet black cabinet finish with a user-reversible double pane tempered glass door. Powerful but energy efficient LED lighting provides an attractive view of the black interior, while a factory-installed lock offers added security. A sealed back saves space and makes for easy cleaning of the unit. Inside, the LX114LR utilizes a commercial-grade compressor that helps to ensure rapid temperature recovery for better performance. Fan-forced cooling affords even temperature distribution within the unit, while an automatic defrost operation means minimal user maintenance. The digital thermostat is located inside, with a specialized range of 42 Degrees F to 65 Degrees F to keep makeup and facial creams properly cooled. For convenient storage, all BeautiFridge coolers include two adjustable metal shelves that can easily be removed to serve as trays for your cosmetics. We also include a third shelf designed to sit on the unit's floor, with multiple round and square cutouts ideal for the upright storage of creams, serums, and similar cosmetics typically packaged in bottle form. The LX114LR comes with shelving in a matte blush finish. Additional colors are available, as well as BeautiFridges with mirror-tinted doors. Visit www.summitappliance.com/beautifridge to view additional options. With its user-friendly features designed to attractively store and display cosmetics, the BeautiFridge is the perfect addition to any home vanity, bathroom, or similar space.


  • Warmer temperature setting via digital controls allow the perfect storage conditions for high value creams, cosmetics, and perfumes
  • Operates between 42o and 65oF to keep cosmetics properly cooled
  • Adjustable thermostat located inside to prevent unsupervised temperature changes
  • Lower shelf features a variety of cutout sizes for upright storage of serums, creams, and similar cosmetics
  • Heat resistant design provides clear view of stored products
  • No-frost convenience for reduced user maintenance
  • Keyed lock for a secure interior, with 2 keys included
  • Two powder-coated metal shelves can be placed in a variety of positions for optimum storage, with a versatile design that allows you to display the high shelf lip or reverse to show more of your stored items
  • Lower shelf features a variety of cutout sizes for upright storage of serums, creams, and similar cosmetics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.