Zoro Homepage

Cosmetics Cooler

  • Mfr # LX114LPTP

  • Zoro # G716281974


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
13.75 in
Refrigerator Capacity
0.85 cu.ft.
Standards
ETL -ETL-C
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX114LPTP
Zoro #
G716281974
UPC #
761101146690
Country of Origin
China

Dimensions

Width
13.75 in
Overall Depth
17.25 in
Height
18.88 in

Details

Color
Black
Refrigerator Capacity
0.85 cu.ft.
Standards
ETL -ETL-C
Item
Refrigerator
Defrost
Automatic
Door Material
Glass
Door Color
Pink
Freezer Capacity
0.85 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black

Description

BeautiFridge by Summit Appliance presents a unique selection of compact coolers designed and constructed for the reliable storage and display of cosmetics and skincare products. The LX114LPTP is a compact refrigerator ideal for keeping beauty products under the proper conditions. It features a glass door with a blush pink trim. Powerful but energy efficient LED lighting provides an attractive view of the black interior, while a factory-installed lock offers added security as needed. A sealed back saves space and makes for easy cleaning of the unit. Inside, the LX114LPTP utilizes a commercial-grade compressor for a stable temperature performance and rapid recovery after the door is opened. Fan-forced cooling affords even temperature distribution within the unit, while automatic defrost ensures minimal user maintenance. The digital thermostat is located inside, with a specialized range of 42 Degrees F to 65 Degrees F to keep makeup and facial creams properly cooled. For convenient storage, all BeautiFridge coolers include two adjustable metal shelves that can easily be removed to serve as trays for your cosmetics. We also include a third shelf designed to sit on the unit's floor, with multiple round and square cutouts ideal for the upright storage of creams, serums, and similar cosmetics typically packaged in bottle form. The LX114LPTP comes with shelving in a matte blush finish. Additional colors are available, as well as BeautiFridges with mirror-tinted doors. Visit www.summitappliance.com/beautifridge to view additional options. With its user-friendly features designed to attractively store and display cosmetics, the BeautiFridge is the perfect addition to any home vanity, bathroom, or similar space.


  • Designed and constructed to ensure the proper storage conditions for skincare products
  • Warmer temperature setting via digital controls allow the perfect storage conditions for high value creams, cosmetics, and perfumes
  • Operates between 42o and 65oF to keep cosmetics properly cooled
  • Keyed lock for a secure interior, with 2 keys included
  • Adjustable thermostat located inside to prevent unsupervised temperature changes
  • Less than 14" wide and 18" deep to allow for placement on vanities, countertops, and similar spaces
  • Door frame features a gentle blush trim in a matte texture
  • Heat resistant design provides clear view of stored products
  • No-frost convenience for reduced user maintenance
  • Keyed lock for a secure interior, with 2 keys included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.