Shop BECK/ARNLEY
See all product information
Create Account
Engine Timing Belt, 026-0331
Mfr # 026-0331
Zoro # G5774402
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Industry Number
026-0331
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
32 mm
Pitch Length
2120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 026-0331
- Zoro #
- G5774402
- UPC #
- 49797377377
- Country of Origin
- Jamaica
Dimensions
- Top Width
- 32 mm
- Pitch Length
- 2120 mm
Details
- Item
- Timing Belt
- Industry Number
- 026-0331
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 265
Description
Beck/Arnley distributes premium quality parts for foreign nameplate vehicles. Our parts meet OE specifications for form, fit and function. With 24,000 parts, 80 makes and nearly 1,800 models, we’ve got foreign nameplates covered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.