1250 GPH Waterfall Pump, FC Series

  • Mfr # FC1200-FC1250

  • Zoro # G4702351


product price:  $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC1200-FC1250
Zoro #
G4702351
UPC #
52309721858
Country of Origin
China

Description

Enhance your backyard pond with moving water using the 1250 GPH Beckett Waterfall Pump with built-in auto shut-off. Auto shut-off sensor detects low water levels and automatically shuts off the pump, preserving the life of the pump. Adding this durable oil-free pump to your water feature will help you create a small to medium waterfall, for a lovely garden focal point. Its magnetic drive, energy efficient design uses considerably less power than a traditional pump, and is specifically crafted for continuous, submerged use. Its hardy, plastic casing ensures durability, and the generous front screen protects the inlet from debris. This submersible waterfall pump has a 1200 GPH at a lift of 1 foot. It conveniently connects to I.D. tubing of 1", adapter is included. -For small waterfalls, 1 foot high, 12" wide or extra large sized ponds up to 2400 gallons -Maximum pumping height of 15 feet -Centrifugal pump that contains no seals to leak -A molded handle helps to easily reposition the pump -UL Listed -15' Cord Length -Power Requirements: 120V, 60Hz, 50 Watts - Includes: 1250 GPH Pump, tubing adapters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.