3550 GPH Waterfall Pump, FC Series

  • Mfr # FC3500-FC3550

  • Zoro # G4702132


product price:  $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC3500-FC3550
Zoro #
G4702132
UPC #
52309721872
Country of Origin
China

Description

Enhance your backyard pond with moving water using the 3550 GPH Beckett Waterfall Pump with a built-in auto shut-off. Auto shut-off sensor detects low water levels and automatically shuts off the pump, preserving the life of the pump. Ideal for waterfalls up to 35 in. wide and 1 ft. high. The magnetic drive, energy efficient design uses considerably less power than a traditional pump, and is specifically crafted for continuous, submerged use. Hardy, plastic casing ensures durability, and the generous front screen protects the inlet from debris. This submersible oil-free waterfall pump has a 3500 GPH at a lift of 1 foot. It conveniently connects to I.D. tubing 1", 1.5", and the adapter is included. -For large waterfalls, 1 foot high, 35" wide or extra large sized ponds up to 7100 gallons -Maximum pumping height of 26 feet -Centrifugal pump that contains no seals to leak -A molded handle helps to easily reposition the pump -UL Listed -15' Cord Length -Power Requirements: 120V, 60Hz, 175 Watts - Includes: 3550 GPH Pump, tubing adapters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.