This item is Discontinued.

Beckett Beckett Pond Dye 32 oz. SPD32

This item is Discontinued.

Beckett

Beckett Pond Dye 32 oz. (Discontinued)

Mfr # SPD32
Zoro # G400463099
UPC # 52309730515
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPD32
Zoro #
G400463099
UPC #
52309730515
Country of Origin
United States

Description

Adding Beckett pond dye to your pond provides shade and protection from harmful Ultraviolet light. It aids in preventing the growth of weeds. This pond colorant will quickly beautify your pond with a blue hue of color.
-Shades water from harmful UV rays
-Conceals aquatic life from predators
-This pond colorant will quickly beautify ponds with a blue hue of color
-Safe for fish and plants
-32 oz. treats up to 7,560 gallons

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.