Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BK221LSUL Medium Condensate Pump w/o Safety switch, 115V, 22 Foot Max Lift

  • Mfr # BK221LSUL

  • Zoro # G104836120


product price: $57.19
/ea

Key Features

Height
6.6
Length
11.2
Width
5.2
Overall Length
5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK221LSUL
Zoro #
G104836120
UPC #
052309117101
Country of Origin
China

Dimensions

Height
6.6
Length
11.2
Width
5.2
Overall Length
5.2

Description

New design offers areduced noise level. Includes lid mounted bullseye level for easy installation. Rated for condensate water up to 150 F and high efficiency gas furnaces. Automatic start/stop operation with thermally protected motor. New larger 2.5 quart capacity tank means more water pumped out per cycle so pumps runs less often and last longer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.