Shop BECKETT
See all product information
Create Account
CONDENSATE PUMP
- Mfr # BK221TUL
- Zoro # G004836114
product price:Â
$
63.89
/ea
Key Features
Height
6.6
Length
11.2
Width
5.2
Overall Length
5.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK221TUL
- Zoro #
- G004836114
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6.6
- Length
- 11.2
- Width
- 5.2
- Overall Length
- 5.2
Description
Condensate Pump, Horsepower 1/30 hp, Includes Wall Mounting Brackets, Maximum Flow Rate @ 10 Feet of Head 1.4 gpm, Maximum Flow Rate @ 15 Feet of Head 0.8 gpm, Maximum Flow Rate @ 1 Foot of Head 2.1 gpm, Maximum Flow Rate @ 20 Feet of Head 0.1 gpm, Nameplate Voltage 115V AC, Shut Off Level 17 ft, Tank Capacity 5/8 gal, Turn On Level 2.4 in, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 25 Feet of Head Not Applicable, Maximum Flow Rate @ 30 Feet of Head Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.