Zoro Homepage

Gold handwheel shutoff at 200F

  • Mfr # 12930

  • Zoro # G715282231


product price: $55.79
/ea

Key Features

Material
Brass
Width
2.375 in
Length
1.375 in
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12930
Zoro #
G715282231
UPC #
45558133855
Country of Origin
United States

Dimensions

Width
2.375 in
Length
1.375 in
Depth
1.25 in

Details

Material
Brass

Description

The Firomatic 3/8 in. Brass Angle Valve is designed for fire safety. This boiler replacement part serves as a shutoff for a fuel-oil line. It is constructed in brass.


  • Boiler replacement part
  • Shutoff valve for a fuel-oil line
  • For fire safety
  • Brass construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.