Shop BECKETT
See all product information
Create Account
Oil Burner, 8-1/2 Dia x 9 In L Air Tube
- Mfr # B2503
- Zoro # G0378481
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
120V AC
Burner Type
Complete Flame Retention
Air Tube Length
9 in
Air Tube Dia.
8 1/2 in
GPH
0.4 to 3.0 Determined by Nozzle Used
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2503
- Zoro #
- G0378481
- UPC #
- 045558074400
- Country of Origin
- United States
- Item
- Hot Water and Steam Boiler Oil Burner
- Heater Voltage
- 120V AC
- Burner Type
- Complete Flame Retention
- GPH
- 0.4 to 3.0 Determined by Nozzle Used
- RPM
- 3,450 RPM
- Ignitor
- Electronic
- Pump
- Single Stage
- Prepurge Time
- 15 sec
- Motor Type
- Manual Reset Overload Protection, NEMA 48 M-flange
- Includes
- Adjustable Mounting Flange, Assorted Heads And Static Plates, Low Fire Baffle
- Valve Type
- Integrated Solenoid
- Ignition Type
- Electronic
- Standards
- UL Listed
- Voltage
- 120 V AC
- Model Number
- B2503
- Pump Type
- Single Stage
- Voltage, Amperage
- 120 V AC, 5.8 A
- Product Type
- High-Efficiency Oil Burner
- Amperage
- 5.8 A
- Fuel Consumption
- 0.75 gph, 2 gph
- Motor Speed
- 3,450 RPM
- Fuel Type
- No. 1 or No. 2 Heating Oil (ASTM D396) Only
Dimensions
- Air Tube Length
- 9 in
- Air Tube Dia.
- 8 1/2 in
- Overall Length
- 15 1/2 in
- Overall Height
- 10 1/2 in
- Overall Width
- 12 1/2 in
- Nozzle Thread Size
- 9/16-24
- Air Tube Diameter
- 4 in
- Air Tube Length, Diameter
- 9 in, 4 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Description
Product Type High-Efficiency Oil Burner, Voltage 120 V AC, Valve Type Integrated Solenoid, Includes Adjustable Mounting Flange, Assorted Heads And Static Plates, Low Fire Baffle, Overall Height 10 1/2 in, Overall Length 15 1/2 in, Overall Width 12 1/2 in, Pump Type Single Stage, Air Tube Diameter 4 in, Air Tube Length 9 in, Amperage 5.8 A, Burner Type Complete Flame Retention, Fuel Consumption 0.75 gph, 2 gph, Ignition Type Electronic, Model Number B2503, Motor Speed 3,450 RPM
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.