Zoro Homepage

Pump-115V Condensate 212 degree Plenum

  • Mfr # CP651ULHTSP

  • Zoro # G304836128


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12
Height
10.5
Overall Height
12.6
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP651ULHTSP
Zoro #
G304836128
UPC #
052309155455
Country of Origin
China

Dimensions

Length
12
Height
10.5
Overall Height
12.6
Overall Width
7.4
Overall Length
6
Width
6

Details

Color
Black
Material
Plastic
Tank Capacity (Gal.)
1 gallon
Weight
14

Description

Beckett’s heavy-duty pump series is capable of handling all your high lift industrial applications. It features a reliable two float design as well as our most powerful motors that maintain our proven durability. Power is supplied with a hard-wired terminal block. Ideal solution for high lift installations up to 65’ lift. Rated for condensate applications with water temperature up to 212° F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.