Shop BECKETT
See all product information
Create Account
115 V Submersible Pump 6 ft. Cord with Plug
Mfr # G325A
Zoro # G304836142
product price:Â
$
69.95
/ea
Key Features
HP
1/50HP
Voltage
115 V
Amps
0.8A
GPH of Water @ 5 Ft. of Head
340 GPH
Length
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G325A
- Zoro #
- G304836142
- UPC #
- 052309132517
- Country of Origin
- China
- Item
- Submersible Pump
- HP
- 1/50HP
- Voltage
- 115 V
- Amps
- 0.8A
- GPH of Water @ 5 Ft. of Head
- 340 GPH
- Watts
- 50w
- Duty
- Continuous Operation
- Weight
- 3.2
- Material
- Plastic
- Color
- Black
Description
Beckett’s direct drive submersible pump line offers top of the line epoxy encapsulated (not oil filled) design to meet all your continuous duty requirements. They are low maintenance, environmentally safe, and can be used in a variety of industrial applications. Each pump features a heavy-duty motor for maximum output and reliability.