Zoro Homepage

Pump-230V Condensate 190 degree

  • Mfr # CB252ULHT

  • Zoro # G104836144


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Width
6
Pump Material
Plastic
Length
12
Height
10.1
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB252ULHT
Zoro #
G104836144
UPC #
052309125229
Country of Origin
China

Dimensions

Width
6
Length
12
Height
10.1
Overall Height
12
Overall Width
6.7
Overall Length
6

Details

Pump Material
Plastic
Color
Black
Weight
8.6
Capacity
1 gallon

Description

Beckett’s family of large condensate pumps are ideal for higher volume standard condensate removal application. Each pump operates quietly, efficiently and offers such features as a built-in safety switch and a one-gallon tank. All pumps are UL/CUL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.