Zoro Homepage

Pump-460V Condensate 212 degree Plenum

  • Mfr # CP654ULHTSP

  • Zoro # G704836131


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Height
10.5
Length
12
Overall Height
12.6
Material
Plastic
Weight
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP654ULHTSP
Zoro #
G704836131
UPC #
052309155462
Country of Origin
China

Dimensions

Height
10.5
Length
12
Overall Height
12.6
Overall Length
6
Overall Width
7.4
Width
6

Details

Material
Plastic
Weight
15
Tank Capacity (Gal.)
1 gallon
Color
Black

Description

Beckett’s heavy-duty pump series is capable of handling all your high lift industrial applications. It features a reliable two float design as well as our most powerful motors that maintain our proven durability. Power is supplied with a hard-wired terminal block. Ideal solution for high lift installations up to 65’ lift. Rated for condensate applications with water temperature up to 212° F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.