021083010366 ThirstyMate Pump With 9 Ft. Flexible Reinforced Hose

  • Mfr # PV1799326

  • Zoro # G416348458


product price: $85.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1799326
Zoro #
G416348458
UPC #
-
Country of Origin
China

Description

The Beckson THIRSTY-MATE hand pump is self-priming and very easy to clean. This hand pump will not rust or corrode or mar your boat. If your THIRSTY-MATE hand pump becomes clogged simply remove the foot valve assembly and clean out the inside. Angled top sleeve. Contoured red tee handle. Non-conductive material. Self-priming plunger valve. Special polyvinyl grey body and shaft. Removable foot valve for cleaning. Self-priming. Solvent welded construction. Will withstand temperature to 120 degrees F 49 degrees C . Length: 36". Diameter: 1-3/4". Strokes/Gal: 4. Capacity: 13GPM. Hose Length: 108". Size - 9 ft. Item Weight - 2.8 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.