TIGI Rock N' Wave 1 Inch Tourmaline Ceramic Tapered Styling Wand

  • Mfr # BH382C

  • Zoro # G721738494


product price:  $48.75
/ea

Key Features

Height
2 in
Material
Ceramic
Color
Pink
Length
13.5 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH382C
Zoro #
G721738494
UPC #
630623003821
Country of Origin
China

Dimensions

Height
2 in
Length
13.5 in
Width
2 in

Details

Material
Ceramic
Color
Pink
Item
Styling Wand

Description

Looking to ride a different kind of wave? Get to know the Bed Head rock 'n waver tapered styling wand. It's not your average curling wand, the tapered barrel shape creates different size curls all in one go for a whole lot of texture. We're talking perfectly undone, natural-looking, tousled waves that last. Just the kind of messy vibe we can get behind! This wand means business With a quick 30-snd heat-up so you can get right to styling. All hair types are invited to the party when the temperature reaches all the way up to 430 degrees Fahrenheit. You've got full digital control and 10 different heat settings so you can get your style exactly how you want it. Built-in Tourmaline ceramic is your protector from heat damage, with a soft side that likes to give your styles All the smoothness Shine. Complete with the features any on-the-go person could want.Auto-shut off and worldwide dual voltage. Bring the waves with you wherever you go and let your creativity rule.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.