Zoro Homepage

818MP Quietfill Complete Flush Valve & Flapper Repair Kit

  • Mfr # BE612507

  • Zoro # G004046148


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE612507
Zoro #
G004046148
UPC #
654204820898
Country of Origin
China

Description

Features
  • Material: Plastic
  • Product Type: Complete Flush Valve and Flapper Repair Kit
  • Number of Pieces: 2
  • Dual Flush: No
  • Length: 2-1/4 in.
  • Width: 5-1/2 in.
  • Height: 13-1/2 in.
  • Flapper Included: Yes
  • Inlet: 7/8
  • Material Finish: Red
  • Compatibility: Universal
  • Hardware Included: Yes
  • Outlet: 2 Inch
  • Adjustable Height: Yes
  • Complete with a high performance fill valve designed to fit 99% of toilets and an adjustable, longest lasting 2" flapper
  • The flapper kit is designed to fix the two most commonly replaced parts in a toilet. Easy to install, the fill valve is designed to fix no/slow refilling, running, and noisy toilets.
  • The valve is ideal for toilets since 1994 (1.6 GPF or less). It is fully adjustable to prevent water waste in all toilets. The refill adjuster delivers the right amount of water to the bowl to maintain original performance. This toilet fill valve is easy to install and adjust; no tools are required. toilet fill valve adjusts from 7-3/4 inch to 13-1/2 inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.