Zoro Homepage

9009 Upholstery Vinyl 4 Way Stretch Fabric; Black

  • Mfr # BE1364787

  • Zoro # G204150294


product price: $77.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1364787
Zoro #
G204150294
UPC #
797410938053
Country of Origin
China

Description

Features
  • Upholstery Vinyl, 4-Way Stretch
  • UV is rated at 650 hours Special backing allows to stretch in 4-directions. Great for molded seats & applications like skidoos
Uses:
  • Upholstery Outdoor Automotive Seating
Specifications
  • Color: Black
  • Backing Content: 100% Polyester
  • Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
  • Construction: Vinyl
  • Content: 100% Polyvinyl Chloride
  • Mildew: Mildew Resistant
  • Style: Solids & Plain
  • Width: 54"
  • Weight: 36 oz per Linear Yard, 24 oz Per Square Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.