Zoro Homepage

ALG 7063 Textured Marine Upholstery Vinyl Fabric; Sage Green

  • Mfr # BE1363985

  • Zoro # G204165816


product price: $61.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1363985
Zoro #
G204165816
UPC #
797410902740
Country of Origin
China

Description

Backing is a Hi-Loft 100% Polyester. Mildew Ventron B-20 ASTM G-21: Pass Adhesion-ASTM D-751-89P Pounds/Inches(Min):Warp-10.00 Fill-10.00 Ultraviolet AATCC 16 Zeno Test 150: Pass Stitching Strength Din 54301 Pounds(Min): Warp-19.70 Fill-13.50 Abrasion ASTM D3889-87 Taber CS-17 500g: no change at 200 cycles Tear Strength-Fed Stnd 191 M5134 Pounds: Warp-37.00 Fill-41.00.

Features
  • Textured Marine Upholstery Vinyl
Cautions:
  • White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
  • This transfer is due to the wide range of dyes now being used in clothing coming from different countries
  • This is not a defect to the vinyl
  • J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
  • Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
  • Remove most stains with a soft cloth or sponge, mild soap & water
  • If stubborn stains remain, use a soft brush
  • Rinse thoroughly with clean water & wipe dry
  • Do Not Use Powered Abrasives or Steel Wool
  • Products of this nature will always result in additional damage
Cleaning Instruction:
  • Mild Soap & Water
Uses:
  • Upholstery Outdoor Recommended for Boat Interiors
Specifications
  • Color: Sage Green
  • Abrasion: Exceeds 50,000 Double Rubs
  • Backing Content: 100% Polyester
  • Backing Weight: 5.50 oz Per Lineal Yard
  • Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit
  • Construction: Vinyl
  • Content: 100% Polyvinyl Chloride
  • Fire Retardancy: UFAC Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
  • Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
  • Mildew: Mildew Resistant
  • Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191A-5134 - Warp = 37 lbs & Fill = 41 lbs
  • Tensilestrength: Passes ASTM D751 - Warp = 90 lbs & Fill = 68 lbs
  • Style: Solids & Plain
  • Width: 54"
  • Weight: 19.33 oz Per Square Yard,, 29.00 oz per Linear Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.