Zoro Homepage

MP101-GRAY Poly Performance Folding Chair Gray - 500 lbs

  • Mfr # BE1532061

  • Zoro # G303712607


product price: $58.29
/ea

Key Features

Style
Folding Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1532061
Zoro #
G303712607
UPC #
780997325170
Country of Origin
China

Details

Style
Folding Chair

Description

is the leading manufacturer of a versatile range of goods. Our collection includes chair cover, storage bag, cushion, and stools. brings you a refined range of fantastic products for your place. Bringing out an excellent range of both contemporary and traditional goods is our ultimate goal. We use advanced machinery and equipment in the manufacturing process and ensure that only top quality products are being delivered.

Features
  • The thickest plastic folding chair in the market
  • Innovative stacking design reduces the lateral moving gap to allow chairs to stack up 50 high
  • Antistatic component added to Resin, not sprayed on, help protect chairs from dirt and stains, along with eliminating static
  • Baked on powder enamel with UV additives for super protection
  • Inter-stacks with other brands
  • Perfect for the Party Rental, Catering and Banquet business
  • Can be used for extra seating for an event or meeting
Specifications
  • Color: Gray
  • Dimension: 38" H x 18" W x 4" L
  • Weight Capacity: 500 lbs
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.