
Opus Series Conical Topmount Stainless Steel Lavatory Sink with Overflow
Mfr # BE645730
Zoro # G116315675
product price: $212.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE645730
Zoro #
G116315675
UPC #
-
Country of Origin
China
Description
The Opus Series Undermount Stainless Steel Conical Lavatory Bowl features round conical shape, a lustrous satin finish that brings high style to any power room.This unit is made of 18-gauge T-304 stainless steel and bowl.The unit has standard drain opening with No-Overflow hole and includes a mounting clip.Features Topmount Lavatory Conical bowl with overflow hole Lustrous Satin Finish Specifications Material: Stainless Steel Drain Placement: Center Faucet Hole Size: 1.5 Minimum Cabinet Size: Fits 21in cabinet Number of Basins: 1 Faucet Included: No Basin Rack Included: No Basket Strainer Included: No Colander Included: No Cutting Board Included: No Single Basin Dimensions: 14.37in L x 14.37in W x 6.25in D Installation Type: Topmount Basin Dimension: 14.37in L x 14.37in W x 6.75in L x 16.75in W x 6.25in D
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.