Airless Hose 6 ft x 1/4 in, 10000 PSI
- Mfr # 13-4961
- Zoro # G124998952
product price:Â
$
59.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13-4961
- Zoro #
- G124998952
- UPC #
- 663547049613
- Country of Origin
- United States
Description
The Bedford 13-4961 is a direct-fit replacement for the Graco H72506 airless spray hose. It delivers paint from the airless pump to the spray gun under high working pressure. Built for 10000 PSI working pressure. Length: 6 ft. Inside diameter: 1/4 in. Common reasons this hose is replaced: Visible blistering, bulging, or surface cracking from high-pressure cycling Pressure loss or pinhole leaks along the hose body Damaged or leaking fittings at the ends after repeated coupling Scheduled airless hose replacement after years of daily contractor use Manufactured to OEM-equivalent dimensions for proper fit and performance. Compatible Graco equipment models are listed in the Compatible Equipment section below, where available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.