Shop BEDFORD
Create Account
High Pressure Tip Guard
- Mfr # 33-7009
- Zoro # G724999113
product price:Â
$
33.99
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
- 33-7009
- Zoro #
- G724999113
- UPC #
- 663547070099
- Country of Origin
- United States
Description
The Bedford 33-7009 is a direct replacement for the Graco XHD001 high pressure tip guard. Designed for XHD spray tips, rated to 7250 PSI (500 bar). 7/8 in thread fits Graco high-pressure spray equipment. Built to withstand the demands of high-pressure spraying in commercial and industrial applications. Durable construction protects the tip and provides a consistent spray shield. Replacement for: Graco XHD001-7/8 in thread, XHD high pressure compatibility High pressure rated (7250 PSI)