Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16.5 Inch Contemporary Round Wall Clock with Pendulum

  • Mfr # BED1235BLK

  • Zoro # G121737141


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Height
4 in
Length
16.5 in
Width
9.75 in
Color
Brown
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED1235BLK
Zoro #
G121737141
UPC #
013964893557
Country of Origin
China

Dimensions

Height
4 in
Length
16.5 in
Width
9.75 in

Details

Color
Brown
Item
Pendulum Wall Clock
Material
Wood

Description

This contemporary wall clock from the Bedford Clock Collection adds a classic yet modernized appearance to any room. This makes a splendid addition to any home or office with a versatile and unique design. Has 4 chime modes and a volume control toggle.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.