
17.75 Inch Redwood Tambour Mantel Clock with Chimes
Mfr # BED-MAURICE
Zoro # G321736562
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Length
17.75 in
Color
Brown
Height
10.75 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BED-MAURICE
Zoro #
G321736562
UPC #
840191204609
Country of Origin
China
Dimensions
Width
4.25 in
Length
17.75 in
Height
10.75 in
Details
Color
Brown
Material
Wood
Item
Mantel Clock
Description
This exquisite Mantel clock features a Redwood oak finish case. Rich and deeply colored it is timeless and exquisite. The dial is bright and perfectly brings forward the roman numerals for your ease. This classic Mantel clock is a stunning addition to any room, whether it is above a fireplace or on a desk. Has 4 chime settings and volume control.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.