22 In Wall Clock Mahogany Cherry Oak Wood with Brass Pendulum and 4 Chimes

  • Mfr # BED1423MAH

  • Zoro # G221738543


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Height
22.08 in
Width
10.75 in
Material
Wood
Length
4.95 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BED1423MAH
Zoro #
G221738543
UPC #
013964776669
Country of Origin
China

Dimensions

Height
22.08 in
Width
10.75 in
Length
4.95 in

Details

Material
Wood
Item
Pendulum Wall Clock
Color
Brown

Description

The Bedford Clock Collection 22 Inch Wall Clock features a mahogany cherry oak finish case. Rich and deeply colored it's timeless, exquisite, and classic addition to any office or home wall. The dial is bright and perfectly brings forward the roman numerals for your viewing ease. An enclosed pendulum is framed with delicate design elements in front. Enjoy the tune of four different hourly chimes that have a volume control toggle.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.