Zoro Homepage

25 Inch Chiming Pendulum Wall Clock in Weathered Chocolate Cherry Finish

  • Mfr # BED1248CHK

  • Zoro # G521737116


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Wood
Width
11.5 in
Length
4.15 in
Height
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED1248CHK
Zoro #
G521737116
UPC #
013964776676
Country of Origin
China

Dimensions

Width
11.5 in
Length
4.15 in
Height
25.25 in

Details

Color
Brown
Material
Wood
Item
Pendulum Wall Clock

Description

This Bedford Clock Collection handsome wall clock features a weathered chocolate cherry finish. Flat top, distinctive columns with corbels framing the door, and carved moldings that accentuate the pediment. Circular spun antique polished dial with black Roman numerals, hour markers, and hands. An antique polished brass inspired pendulum with grid hangs below. A melodic hourly chime adds to the charm of this distinctive wall clock which is sure to be a lovely addition to your home or office. Has 4 chime modes and volume control toggle.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.