38 Inch Grand Antique Chiming Wall Clock with Roman Numerals in Cherry Oak

  • Mfr # BED-7715

  • Zoro # G721736551


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Height
38 in
Material
Wood
Color
Brown
Length
5.25 in
Width
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED-7715
Zoro #
G721736551
UPC #
602573150139
Country of Origin
China

Dimensions

Height
38 in
Length
5.25 in
Width
16.75 in

Details

Material
Wood
Item
Chiming Wall Clock
Color
Brown

Description

Bedford Clock Collection offers you the elegance and beauty of classic style with the modern reliable technology of today's wall clocks. Whether a gift to your self or for someone else, this clock will add a special touch of sophistication to any room. With its stunning Cherry Oak finish, Golden Accents and Swinging Pendulum, this wall mountable time piece is not only an attractive focal point, but a functional and reliable piece of technology. With 4 distinct Chimes, the clock will announce the beginning of each new hour for your convenience. Carved details and special touches through out , as well as a convenient Sleep Mode that provides you with the option to pause the melodic chimes of this beautiful time piece for an entire 12 hour period with a simple push of your finger. Specifications: * Decorative carved accents * Metal dial * Roman Numerals * Clock Face Diameter- 6.5" * Decorative glass * Harmonic Chimes play on the hour * Adjustable volume control * Chime shut off option * Easy to use Nighttime volume shut-off function at a push of a button * Chime Choices: To Alice, Strike, Westminster Music and Strike, Westminster Only * Requires two(2) AA For Chimes and two(2) AA batteries for clock, not included * Wood and Metal Pendulum - 13" Long

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.