Shop BEDFORD CLOCK COLLECTION

BED-1915 26.5 in. Colonial Mahogany Cherry Chiming Wall Clock with Roman Numerals; Oak Finish

  • Mfr # BED-1915
  • Zoro # G703879108

product price: 
$
185.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BED-1915
Zoro #
G703879108
UPC #
602573150191
Country of Origin
China

Description

Bedford Clock Collection offers you the elegance and beauty of classic style with the modern reliable technology of today’s wall clocks. Whether a gift to your self or for someone else, this clock will add a special touch of sophistication to any room. With its stunning Colonial Mahogany Cherry Oak finish, Golden Accents and Swinging Pendulum, this wall mountable time piece is not only an attractive focal point, but a functional and reliable piece of technology. With 4 distinct Chimes, the clock will announce the beginning of each new hour for your convenience. Carved details and special touches through out , as well as a convenient Sleep Mode that provides you with the option to pause the melodic chimes of this beautiful time piece for an entire 12 hour period with a simple push of your finger.

Features
  • Colonial Mahogany Cherry Chiming Wall Clock with Roman Numerals
  • USB/SD Compatible
  • FM Radio
  • Mic Input Jack
  • Remote Control Included
  • 15" Woofer
  • Pause,Play, Rewind, Repeat, Fast Forward, Shuffle, Record Features
  • Rear Panel Includes: Echo, Bass, Treble and Volume Level Controls
  • Power Battery Indicator Light
  • AC Input
  • DC 12V In
  • Antenna
  • Power Switch
  • Light Switch
  • Sound Reactive Light Inside Woofer
  • Wireless Microphone Included
Specifications
  • Color: Oak Finish
  • Size: 26.5 in.
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.