Shop ALPHA DIGITAL
See all product information
Create Account
Bluetooth Stereo Speaker- 10W, Alarm Clock, Charging, Light -Black
- Mfr # S300-BK
- Zoro # G423933920
product price:Â
$
99.99
/ea
Key Features
Material
Fabric, Plastic, Metal
Width
3.94 in
Length
7.06 in
Includes
1 x Speaker with Wireless Charger, 1 x User Manual, 1 x USB Cable, 1x Warranty Card
Total Output Power
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S300-BK
- Zoro #
- G423933920
- UPC #
- 884945008082
- Country of Origin
- China
- Item
- Bluetooth Speaker
- Material
- Fabric, Plastic, Metal
- Color
- Black
- Includes
- 1 x Speaker with Wireless Charger, 1 x User Manual, 1 x USB Cable, 1x Warranty Card
- Total Output Power
- 10 W
- Speaker Output
- Bluetooth, AUX, TF Card, USB
- Charger For
- Wireless Compatible Phone
- Bluetooth Version
- 5.3
- Watts
- 15 W
- Features
- LED Night Light, Alarm Function
- Clock Setting
- 12 Hour / 24 Hour
Dimensions
- Width
- 3.94 in
- Length
- 7.06 in
- Height
- 3.56 in
Description
The S300 features an alarm clock, Bluetooth speaker and wireless charger. The bluetooth 5.3 speaker provides a stable connection up to 33 feet, delivering clear sound and rich bass. It seamlessly connects to smart devices for a smooth music experience. The speaker features a 15W fast wireless charging pad, allowing you to charge compatible phones without extra cables. It also has 13 RGB light modes with adjustable brightness, perfect for reading, sleeping, or setting the mood. With an integrated alarm clock, you can set personalized alarms and choose from 7 soothing white noise options. The Bluetooth syncs time automatically, and a sleep timer (15/30/60 minutes) ensures a hands-free shutoff. The speaker supports both wireless and wired charging via a USB-A port. It displays time in 12/24-hour formats, and the built-in 1200mAh battery ensures timekeeping even during power outages. The silicone base prevents sliding. It also supports microSD, USB, and AUX inputs for versatile playback.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.