Bedford Collection 25 Inch Wall Clock with Pendulum and Chime in Dark Redwood Oak Finish

  • Mfr # BED1424RW

  • Zoro # G421739722


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Width
10-3/4 in
Height
25 in
Color
Brown
Material
Wood
Length
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BED1424RW
Zoro #
G421739722
UPC #
013964973044
Country of Origin
China

Dimensions

Width
10-3/4 in
Height
25 in
Length
4.15 in

Details

Item
Pendulum Wall Clock
Color
Brown
Material
Wood

Description

Bedford Clock Collection offers you the elegance and beauty of classic style with the modern reliable technology of today's wall clocks. Whether a gift to yourself or for someone else, this clock will add a special touch of sophistication to any room. With its stunning dark redwood oak finish, and golden swinging pendulum, this wall mountable time piece is not only an attractive focal point, but a functional and reliable piece of technology. With 4 distinct Chimes, the clock will announce the beginning of each new hour for your convenience.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.