Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chocolate Wood Mantel Clock with Chimes

  • Mfr # BED-FRANCIS

  • Zoro # G221739328


product price: $74.15
/ea

Key Features

Color
Brown
Height
12.5 in
Width
10.25 in
Length
5.75 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED-FRANCIS
Zoro #
G221739328
UPC #
840191204623
Country of Origin
China

Dimensions

Height
12.5 in
Width
10.25 in
Length
5.75 in

Details

Color
Brown
Material
Wood
Item
Mantel Clock

Description

This exquisite Mantel clock features a dark finish. Rich and deeply colored it is timeless and exquisite. Bright dial features classic Roman Numeral markings. This classic Mantel clock is a stunning addition to any room, whether it is above a fireplace or on a desk, this piece will add a cozy feel to your home. Features 4 chime modes and a volume control toggle.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.