Zoro Homepage

Delphine 27 Inch Mahogany Chiming Pendulum Wall Clock

  • Mfr # BED-DELPHINE

  • Zoro # G221739212


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Length
4 in
Width
12.6 in
Height
27 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED-DELPHINE
Zoro #
G221739212
UPC #
840191204593
Country of Origin
China

Dimensions

Length
4 in
Width
12.6 in
Height
27 in

Details

Color
Brown
Item
Pendulum Wall Clock
Material
Wood

Description

Bedford Clock Collection offers you the elegance and beauty of classic style with the modern reliable technology of today's wall clocks. Whether a gift to your self or for someone else, this clock will add a special touch of sophistication to any room. With its stunning mahogany cherry wood finish, classic Roman Numeral analog face, painted golden accents, swinging pendulum, and chiming function, this piece an attractive focal point as well as a functional and reliable piece of technology. Chime feature comes with a variable volume knob as well as four distinct chime options to choose from. When you need some quiet time, easily push the shut-off button and chimes will resume after a 12 hour period. Not only does this clock serve as a practical time piece during the day, but it also is set to keep quiet at night during the hours of 9pm to 6am, making your nights and mornings worry free.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.