Zoro Homepage

George 22 Inch Chestnut Wood Chiming Pendulum Wall Clock

  • Mfr # BED-GEORGE

  • Zoro # G621739195


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
10.75 in
Height
22 in
Material
Wood
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED-GEORGE
Zoro #
G621739195
UPC #
840191204661
Country of Origin
China

Dimensions

Width
10.75 in
Height
22 in
Length
3.5 in

Details

Color
Brown
Item
Pendulum Wall Clock
Material
Wood

Description

Bedford Clock Collection offers you the elegance and beauty of classic style with the modern reliable technology of today's wall clocks. Whether a gift to your self or for someone else, this clock will add a special touch of sophistication to any room. With its stunning chestnut wood finish, classic Roman Numeral analog face, swinging pendulum, and chiming function, this piece an attractive focal point as well as a functional and reliable piece of technology. Chime feature comes with a variable volume knob as well as four distinct chime options to choose from. When you need some quiet time, easily push the shut-off button and chimes will resume after a 12 hour period. Not only does this clock serve as a practical time piece during the day, but it also is set to keep quiet at night during the hours of 9pm to 6am, making your nights and mornings worry free. Takes 4 x AA batteries (not included)- two for chime and two for pendulum swing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.