Grand 31 Inch Chiming Pendulum Wall Clock in Antique Mahogany Cherry Finish

  • Mfr # BED-20101

  • Zoro # G221738390


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Height
31 in
Color
Brown
Width
14.5 in
Length
5.25 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BED-20101
Zoro #
G221738390
UPC #
602573150276
Country of Origin
China

Dimensions

Height
31 in
Width
14.5 in
Length
5.25 in

Details

Color
Brown
Item
Pendulum Wall Clock
Material
Wood

Description

Bedford Clock Collection offers you the elegance and beauty of classic style with the modern reliable technology of today's wall clocks. Whether a gift to your self or for someone else, this clock will add a special touch of sophistication to any room. With its stunning Cherry Oak finish, Golden Accents and Swinging Pendulum, this wall mountable time piece is not only an attractive focal point, but a functional and reliable piece of technology. With 4 distinct Chimes, the clock will announce the beginning of each new hour for your convenience. Carved details and special touches through out , as well as a convenient Sleep Mode that provides you with the option to pause the melodic chimes of this beautiful time piece for an entire 12 hour period with a simple push of your finger.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.