Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honey Oak Chiming Pendulum Wall Clock

  • Mfr # BED-9000O

  • Zoro # G621737351


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Length
12.25 in
Height
29.25 in
Color
Brown
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED-9000O
Zoro #
G621737351
UPC #
840191206245
Country of Origin
China

Dimensions

Width
5.5 in
Length
12.25 in
Height
29.25 in

Details

Item
Pendulum Wall Clock
Color
Brown
Material
Wood

Description

Bedford Clock Collection offers you the elegance and beauty of classic style with the modern reliable technology of today's wall clocks. Whether a gift to yourself or for someone else, this clock will add a special touch of sophistication to any room. With it's stunning Golden Oak finish, Golden Accents and Swinging Pendulum, this time piece is not only an attractive focal point, but a functional and reliable piece of technology. With 4 distinct Chimes, the clock will announce the beginning of each new hour for your convenience. Carved details and special touches throughout, as well as a convenient Sleep Mode.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.