Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mahogany Mantel Clock with Chimes

  • Mfr # BED-FRANK

  • Zoro # G421739258


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Length
4.25 in
Height
12 in
Color
Brown
Material
Wood
Width
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BED-FRANK
Zoro #
G421739258
UPC #
840191204647
Country of Origin
China

Dimensions

Length
4.25 in
Height
12 in
Width
9.6 in

Details

Color
Brown
Material
Wood
Item
Mantel Clock

Description

This lovely Mantel clock features a Mahogany finished case and a glass door enclosing an ornate gold face. Rich and deeply colored, it is timeless and exquisite. Bright contrasted dial features classic Roman Numeral markings. This classic Mantel clock is a stunning addition to any room, whether it is above a fireplace or on a desk, this piece will add a cozy feel to your home. Features 4 chime modes and a volume control toggle.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.